Buy more than* S$200* and get FREE SHIPPING

  • Stainless Panel Handle
  • Stainless Panel Handle
  • Stainless Panel Handle

Stainless Panel Handle THA-239-4

4.75 (8)
Item.#
09330063
Mfr.#
THA-239-4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
12
Dimensions D (mm)
10
Weight (g)
187.3
Dimensions C
M8
Material and Processing
SUS304/buff polish
Dimensions E (mm)
50
Dimensions A (mm)
150
Caution
Parts are not included.
Purpose
Power board, distribution board, control panel, etc.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Production of self-made tube amp
5
From Japan
On 2018-04-05 16:48:28
The feeling I saw was also upgraded. It feels good and easy to hold.
This review is about item#9330072.
Jig creation
5
From Japan
On 2018-04-04 09:23:48
I was looking for changes in pitch and screw hole diameter from the same angle handle to straight but I could not find anything under the same conditions inside, but it was saved by our products.
This review is about item#9330772.
Handle of conveyor cover
5
From Japan
On 2016-06-13 18:32:16
The set washer was also very helpful.
This review is about item#09330255.
Used for various furniture (drawer), metal case etc
5
From Japan
On 2016-02-05 06:47:58
Handles of this hand are not handled at the home center, there is no way to obtain purchase through mail order. I purchased it as a handle for a metal case this time as well. The result was satisfactory finish.
This review is about item#09330063.
Handle of drawer
3
From Japan
On 2015-09-17 11:15:11
I put it on the handle of the drawer. The impression of the product felt thick in the photograph, but it was actually thin. Even if it is attached to a drawer, it feels a bit poor. It was inevitable because it was cheap in price.
This review is about item#09330754.
Transport handle for tube amp
5
From Japan
On 2015-08-11 21:30:17
I am satisfied with both price and quality.
This review is about item#09330142.
Door handle
5
From Japan
On 2014-09-26 14:12:17
I feel a good quality with a shiny finish. Screw (size specification) Attached is saved.
This review is about item#09330797.
Repair of tool box
5
From Japan
On 2013-05-17 18:47:18
With polite making, the handle got better with a cool hand. It was saved.
This review is about item#09330851.