Buy more than* S$200* and get FREE SHIPPING

  • Stainless Panel Handle
  • Stainless Panel Handle
  • Stainless Panel Handle

Stainless Panel Handle THA-239-7

4.67 (6)
Item.#
09330097
Mfr.#
THA-239-7
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C
M5
Dimensions E (mm)
30
Dimensions A (mm)
100
Caution
Parts are not included.
Material and Processing
SUS304/buff polish
Dimension B (phi mm)
9
Dimensions D (mm)
8
Weight (g)
67
Purpose
Power board, distribution board, control panel, etc.