Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-272-1

Item.#
09330273
Mfr.#
THA-272-1
Package Qty.
1PC
Ship pack of
1
1.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Dimension A (mm phi)
12.2
Dimensions C (phi mm)
8.5
Dimensions D (mm)
4.5
Model
phi12 for
Material and Processing
BSBM/Cr
Dimension B (phi mm)
18
Dimensions E (mm)
3
Weight (g)
5.6