Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-272-2

Item.#
09330282
Mfr.#
THA-272-2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Dimension A (mm phi)
10.2
Dimensions C (phi mm)
6.5
Dimensions D (mm)
3.5
Model
for phi 10
Material and Processing
BSBM/Cr
Dimension B (phi mm)
15
Dimensions E (mm)
2
Weight (g)
3