Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-272-3

Item.#
09330291
Mfr.#
THA-272-3
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Dimension B (phi mm)
13
Dimensions E (mm)
2
Weight (g)
1.9
Material and Processing
BSBM/Cr
Dimension A (mm phi)
9.2
Dimensions C (phi mm)
5.5
Dimensions D (mm)
3
Model
phi9 for