Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-272-4

Item.#
09330307
Mfr.#
THA-272-4
Package Qty.
1PC
Ship pack of
1
1.33 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Weight (g)
1
Material and Processing
BSBM/Cr
Dimension B (phi mm)
10
Dimensions E (mm)
2
Dimensions D (mm)
3
Model
phi7 for
Dimension A (mm phi)
7.2
Dimensions C (phi mm)
5.5