Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-427-2

Item.#
09330325
Mfr.#
THA-427-2
Package Qty.
1PC
Ship pack of
1
2.77 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Dimension B (phi mm)
15
Dimensions E (mm)
2
Weight (g)
3
Material and Processing
SUS304 / Gloss barrel polishing
Dimension A (mm phi)
10.2
Dimensions C (phi mm)
6.5
Dimensions D (mm)
3.5
Model
for phi 10