Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-427-3

Item.#
09330334
Mfr.#
THA-427-3
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Weight (g)
1.9
Material and Processing
SUS304 / Gloss barrel polishing
Dimension B (phi mm)
13
Dimensions E (mm)
2
Dimensions D (mm)
3
Model
phi9 for
Dimension A (mm phi)
9.2
Dimensions C (phi mm)
5.5