Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore Washer
  • Counter Bore Washer
  • Counter Bore Washer

Counter Bore Washer THA-427-4

Item.#
09330343
Mfr.#
THA-427-4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Application
THA-239 THA-240 THA-240S
Dimension B (phi mm)
10
Dimensions E (mm)
2
Weight (g)
1.1
Material and Processing
SUS304 / Gloss barrel polishing
Dimension A (mm phi)
7.2
Dimensions C (phi mm)
5.5
Dimensions D (mm)
3
Model
phi7 for