Buy more than* S$200* and get FREE SHIPPING

  • Washer for Panel Handle, 1 Type
  • Washer for Panel Handle, 1 Type
  • Washer for Panel Handle, 1 Type

Washer for Panel Handle, 1 Type THA-268-3

5.00 (1)
Item.#
09330377
Mfr.#
THA-268-3
Package Qty.
1PC
Ship pack of
1
1.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
C3604/Cr
Dimension E
C1.5
Dimension B (phi mm)
16
Dimensions D (mm)
3
Weight (g)
3
Compatible Models
THA-31-5, THA-31-7 to 8, THA-31-10 to 12
Dimension A (mm phi)
10.2
Dimensions C (phi mm)
6.5
Dimension F (mm)
1.5
Model
phi10 for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pedestal at the time of the handle mounting
5
From Japan
On 2015-06-06 19:43:51
Of course, size is perfect, processing is easy. Design is also good, I think that it is perfect for those that use long.
This review is about item#09330377.