Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panel Handle
  • Panel Handle
  • Panel Handle

Panel Handle THA-31-3-T

5.00 (6)
Item.#
09330474
Mfr.#
THA-31-3-T
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material and Processing
BSBM/Cr
Weight (g)
38.5
Dimension F (mm)
R14.0
Dimensions C
M5
Dimension D1 (mm)
10
Purpose
Measuring instruments and communication equipment
Dimensions A (mm)
70
Specification
Tapped feet
Vertical Allowable Load kN (kgf)
2.94(300)
Dimension B (phi mm)
8
Dimensions E (mm)
25
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As a bar to put unused keys
5
From Japan
On 2017-12-07 23:02:37
Although I have not used it yet, there is no problem when I tried it in my hand. Monotaro is thankful for getting these parts.
This review is about item#9330431.
Guitar pedal board
5
From Japan
On 2017-07-19 14:35:28
It will be purchased a second time. The size is exactly good, the state of grip is also very good feeling. It is recommended for those who make a pedal board.
This review is about item#09330657.
Effector / pedal board
5
From Japan
On 2017-07-05 13:01:55
I feel good, I am very satisfied with the thickness also good feeling.
This review is about item#9330632.
Installed on the lid of the drum waste for waste disposal
5
From Japan
On 2016-07-19 08:27:36
There are thickness and height easy to grip
This review is about item#09330587.
A power strip is attached to a wooden board, and it is used as a handle.
5
From Japan
On 2016-05-25 17:47:10
The feeling when the handle is taken in hand is wonderful.
This review is about item#09330571.
Storage door handle
5
From Japan
On 2013-04-19 19:41:32
I am solid firmly because of the price, I am satisfied. It would be nice if it was a hairline finish.
This review is about item#09330675.