Buy more than* S$200* and get FREE SHIPPING

  • Panel Handle
  • Panel Handle
  • Panel Handle

Panel Handle THA-31-4-S

5.00 (5)
Item.#
09330501
Mfr.#
THA-31-4-S
Package Qty.
1PC
Ship pack of
1
5.44 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Material and Processing
BSBM/Cr
Dimensions A (mm)
80
Specification
Screw end
Dimension F (mm)
R14.0
Dimensions C
M5
Dimension D1 (mm)
-
Dimensions E (mm)
30
Weight (g)
55
Dimension D2 (mm)
16
Vertical Allowable Load kN (kgf)
2.45(250)
Dimension B (phi mm)
8
Purpose
Measuring instruments and communication equipment
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Guitar pedal board
5
From Japan
On 2017-07-19 14:35:28
It will be purchased a second time. The size is exactly good, the state of grip is also very good feeling. It is recommended for those who make a pedal board.
This review is about item#09330657.
Effector / pedal board
5
From Japan
On 2017-07-05 13:01:55
I feel good, I am very satisfied with the thickness also good feeling.
This review is about item#9330632.
Installed on the lid of the drum waste for waste disposal
5
From Japan
On 2016-07-19 08:27:36
There are thickness and height easy to grip
This review is about item#09330587.
A power strip is attached to a wooden board, and it is used as a handle.
5
From Japan
On 2016-05-25 17:47:10
The feeling when the handle is taken in hand is wonderful.
This review is about item#09330571.
Storage door handle
5
From Japan
On 2013-04-19 19:41:32
I am solid firmly because of the price, I am satisfied. It would be nice if it was a hairline finish.
This review is about item#09330675.