Buy more than* S$200* and get FREE SHIPPING

  • Panel Handle
  • Panel Handle
  • Panel Handle

Panel Handle THA-31-6-T

5.00 (3)
Item.#
09330535
Mfr.#
THA-31-6-T
Package Qty.
1PC
Ship pack of
1
5.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
BSBM/Cr
Dimension B (phi mm)
8
Dimensions E (mm)
31
Weight (g)
56
Vertical Allowable Load kN (kgf)
2.94(300)
Dimension F
R14.0
Dimension D1 (mm)
13
Dimensions A (mm)
100
Specification
Tapped feet
Dimensions C
M5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Installed on the lid of the drum waste for waste disposal
5
From Japan
On 2016-07-19 08:27:36
There are thickness and height easy to grip
This review is about item#09330587.
A power strip is attached to a wooden board, and it is used as a handle.
5
From Japan
On 2016-05-25 17:47:10
The feeling when the handle is taken in hand is wonderful.
This review is about item#09330571.
Storage door handle
5
From Japan
On 2013-04-19 19:41:32
I am solid firmly because of the price, I am satisfied. It would be nice if it was a hairline finish.
This review is about item#09330675.