Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Panel Handle
  • Panel Handle
  • Panel Handle

Panel Handle THA-31-7-T

5.00 (3)
Item.#
09330553
Mfr.#
THA-31-7-T
Package Qty.
1PC
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
BSBM/Cr
Dimension D1 (mm)
16
Dimensions A (mm)
100
Specification
Tapped feet
Dimension F (mm)
R17.5
Dimensions C
M6
Dimension B (phi mm)
10
Dimensions E (mm)
35
Weight (g)
90
Dimension D2 (mm)
-
Vertical Allowable Load kN (kgf)
4.41(450)
Purpose
Measuring instruments and communication equipment
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lid on the mounting of the drums of waste compartment
5
From Japan
On 2016-07-19 08:27:36
There are easy-grip thickness and height
This review is about item#09330587.
Mounting the power tap on a wooden plate, used as the handle.
5
From Japan
On 2016-05-25 17:47:10
Great feel of the time taken to get a handle.
This review is about item#09330571.
Handle of the storage door
5
From Japan
On 2013-04-19 19:41:32
Have firm in spite of the price, it is satisfaction. Once was a hairline finish should be noted that is good.
This review is about item#09330675.