Buy more than* S$200* and get FREE SHIPPING

  • Panel Handle
  • Panel Handle
  • Panel Handle

Panel Handle THA-31-14-T

5.00 (6)
Item.#
09330693
Mfr.#
THA-31-14-T
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material and Processing
BSBM/Cr
Specification
Tapped feet
Dimensions C
M6
Dimension B (phi mm)
12
Dimensions E (mm)
45
Weight (g)
242
Vertical Allowable Load kN (kgf)
3.43(350)
Dimension F
R21.0
Dimension D1 (mm)
20
Dimensions A (mm)
200