Buy more than* S$200* and get FREE SHIPPING

  • Stainless Panel Handle
  • Stainless Panel Handle
  • Stainless Panel Handle

Stainless Panel Handle THA-31SUS-7-T

4.67 (6)
Item.#
09330833
Mfr.#
THA-31SUS-7-T
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimensions C
M5
Dimension D2 (mm)
11
Specification
Tapped feet
Weight (g)
82
Vertical Allowable Load N [kgf]
1500(152.9)
Dimension D1 (mm)
11
Material and Processing
SUS303/buff polish
Dimension B (phi mm)
10
Dimensions E (mm)
30
Dimensions A (mm)
100
Caution
Parts are not included.
Dimension F
R17
Purpose
Power board, distribution board, control panel, etc.