Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Panel Handle Washer, Type 3
  • Stainless Steel Panel Handle Washer, Type 3
  • Stainless Steel Panel Handle Washer, Type 3

Stainless Steel Panel Handle Washer, Type 3 THA-270-1

5.00 (1)
Item.#
09330876
Mfr.#
THA-270-1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/-
Dimension A (mm phi)
4.2
Dimensions C (phi mm)
2.8
Dimension F (mm)
1
Model
phi4for
Dimension E
C0.5
Dimension B (phi mm)
6
Dimensions D (mm)
2
Weight (g)
0.25
Compatible Models
THA-31SUS-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto parts
5
From Japan
On 2016-05-14 23:43:17
It is used as a small diameter fender washer in combination with M6 extremely low head bolt. Originally it is a part for indoor furniture, but it is texture and accuracy that is inferior to car dressup parts. I am glad that we can withstand more load-bearing than Fender Washer made in the USA.
This review is about item#09330903.