Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Panel Handle Washer, Type 3
  • Stainless Steel Panel Handle Washer, Type 3
  • Stainless Steel Panel Handle Washer, Type 3

Stainless Steel Panel Handle Washer, Type 3 THA-270-2

5.00 (1)
Item.#
09330885
Mfr.#
THA-270-2
Package Qty.
1PC
Ship pack of
1
1.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/-
Dimensions C (phi mm)
4.3
Dimension F (mm)
1
Model
FOR phi 6
Dimension E
C1
Dimension B (phi mm)
10
Dimensions D (mm)
2.5
Weight (g)
1
Compatible Models
THA-31SUS-2 - 4
Dimension A (mm phi)
6.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto parts
5
From Japan
On 2016-05-14 23:43:17
It is used as a small diameter fender washer in combination with M6 extremely low head bolt. Originally it is a part for indoor furniture, but it is texture and accuracy that is inferior to car dressup parts. I am glad that we can withstand more load-bearing than Fender Washer made in the USA.
This review is about item#09330903.