Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Panel Handle Washer, Type 3
  • Stainless Steel Panel Handle Washer, Type 3
  • Stainless Steel Panel Handle Washer, Type 3

Stainless Steel Panel Handle Washer, Type 3 THA-270-4

5.00 (1)
Item.#
09330903
Mfr.#
THA-270-4
Package Qty.
1PC
Ship pack of
1
1.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/-
Dimension F (mm)
1.5
Model
For diameter 10
Dimension E
C1.5
Dimension B (phi mm)
16
Dimensions D (mm)
3
Weight (g)
3
Compatible Models
THA-31SUS-7 8
Dimension A (mm phi)
10.2
Dimensions C (phi mm)
6.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto parts
5
From Japan
On 2016-05-14 23:43:17
In combination with the M6-pole low head bolts have been used as a small-diameter fender washers. The original is the parts for indoor furniture but is not inferior texture and accuracy in automotive dress-up parts. We excel in the load-bearing than the US-made Fender washer glad it.
This review is about item#09330903.