Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pull
  • Pull
  • Pull

Pull THA-216-1

5.00 (1)
Item.#
09330912
Mfr.#
THA-216-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vertical Allowable Load kN (kgf)
1.18(120)
Dimensions C
M4
Dimensions E (mm)
22
Dimensions A (mm)
40
Material and Processing
BSBM / special lubricant coating black
Dimension B (phi mm)
6
Dimensions D (mm)
8
Weight (g)
14.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2015-03-18 18:28:07
Good ordering is possible with a small amount and the delivery date is fast.
This review is about item#09330955.