Buy more than* S$200* and get FREE SHIPPING

  • Pull
  • Pull
  • Pull

Pull THA-216-2

5.00 (1)
Item.#
09330921
Mfr.#
THA-216-2
Package Qty.
1PC
Ship pack of
1
4.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
60
Vertical Allowable Load kN (kgf)
2.94(300)
Dimensions C
M5
Dimensions E (mm)
22
Purpose
Measuring instruments and communication equipment
Weight (g)
33.1
Material and Processing
BSBM / special lubricant coating black
Dimension B (phi mm)
8
Dimensions D (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For trial
5
From Japan
On 2015-03-18 18:28:07
Good fast delivery time and be ordered in small amounts.
This review is about item#09330955.