Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pull
  • Pull
  • Pull

Pull THA-216-3

5.00 (1)
Item.#
09330937
Mfr.#
THA-216-3
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Vertical Allowable Load kN (kgf)
2.94(300)
Dimensions C
M5
Dimensions E (mm)
25
Dimensions A (mm)
70
Purpose
Measuring instruments and communication equipment
Material and Processing
BSBM / special lubricant coating black
Dimension B (phi mm)
8
Dimensions D (mm)
10
Weight (g)
39.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For prototype
5
From Japan
On 2015-03-18 18:28:07
Good ordering is possible with a small amount and the delivery date is fast.
This review is about item#09330955.