Buy more than* S$200* and get FREE SHIPPING

  • AD-Type Handle
  • AD-Type Handle
  • AD-Type Handle

AD-Type Handle THA-32-1

Item.#
09331007
Mfr.#
THA-32-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/polish
Dimension B (phi mm)
6
Dimensions E (mm)
30
Dimension F (mm)
11
Weight (g)
23
Dimension H
R5
Application
Measuring instruments and communication equipment
Dimension G(mm)
10
Dimensions D (mm)
7
Dimensions A (mm)
60
Dimension J
R8
Dimensions C
M4