Buy more than* S$200* and get FREE SHIPPING

  • AD-Type Handle
  • AD-Type Handle
  • AD-Type Handle

AD-Type Handle THA-32-2

Item.#
09331016
Mfr.#
THA-32-2
Package Qty.
1PC
Ship pack of
1
4.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/polish
Dimensions C
M4
Dimension G(mm)
10
Dimensions D (mm)
7
Dimensions A (mm)
80
Dimension J
R8
Application
Measuring instruments and communication equipment
Dimension B (phi mm)
6
Dimensions E (mm)
31.5
Dimension F (mm)
12.5
Weight (g)
28
Dimension H
R5