Buy more than* S$200* and get FREE SHIPPING

  • AD-Type Handle
  • AD-Type Handle
  • AD-Type Handle

AD-Type Handle THA-32-3

Item.#
09331025
Mfr.#
THA-32-3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/polish
Dimension B (phi mm)
8
Dimensions E (mm)
33.5
Dimension F (mm)
13
Weight (g)
57
Dimension H
R6.5
Application
Measuring instruments and communication equipment
Dimension G(mm)
10.5
Dimensions D (mm)
10
Dimensions A (mm)
100
Dimension J
R10
Dimensions C
M5