Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AD-Type Handle
  • AD-Type Handle
  • AD-Type Handle

AD-Type Handle THA-32-4

Item.#
09331034
Mfr.#
THA-32-4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS303/polish
Dimension F (mm)
21
Weight (g)
70.5
Dimension H
R6.5
Dimension B (phi mm)
8
Dimensions E (mm)
40
Application
Measuring instruments and communication equipment
Dimensions A (mm)
120
Dimension J
R10
Dimensions C
M5
Dimension G(mm)
10
Dimensions D (mm)
10