Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carrying Handle
  • Carrying Handle
  • Carrying Handle

Carrying Handle THA-185-1

4.67 (3)
Item.#
09331086
Mfr.#
THA-185-1
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Studs) BSP, (leaf spring) SK, (rivets) SV, (mold) elastomer, (metal fittings) BSP / (studs) Cr , (metal fittings) Ni
Dimensions B (mm)
138
Dimensions D (mm)
122
Dimensions A (mm)
174
Vertical Allowable Load N [kgf]
294(30)
Dimensions J (mm)
10.6
Dimensions C (mm)
24
Application
Measuring instruments and communication equipment
Dimensions E (mm)
7.5
Dimension F (mm)
26
Weight (g)
65
Dimension K (phi mm)
5.3
Dimension G(mm)
24
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Handle of leisure table (folding)
5
From Japan
On 2017-04-24 17:10:20
I do not know yet because it is not installed, but it is the item I was looking for. Thank you very much.
This review is about item#9331095.
Transportation of speaker
5
From Japan
On 2015-08-22 18:50:19
There is no protrusion, it looks smart and can be transported with confidence.
This review is about item#09331086.
Repair case of instruments
4
From Japan
On 2014-05-21 14:32:25
Because the handle of the case of the instrument broke, I bought it for repair. I think that it is a very good firm product. However, because I need the power to pull it (I feel a tough feeling) I thought that it was easy to handle even junior high school students if the spring was a bit more soft. If you want greed, it is good to have color variations.
This review is about item#09331086.