Buy more than* S$200* and get FREE SHIPPING

  • Handle
  • Handle
  • Handle

Handle THA-192-1

4.50 (6)
Item.#
09331104
Mfr.#
THA-192-1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
20
Dimensions E (mm)
16
Dimensions A (mm)
156
Weight (g)
45
Material and Processing
(Mold) elastomer, (leaf spring) SK5, (arm) SUS304, (rivets) SWRM, (bracing) BSP / (mold) Brown Gray, (arm) barrel polishing, (rivets) Zn, (bracing) Cr
Dimensions B (mm)
120
Dimensions D (mm)
20
Vertical Allowable Load N [kgf]
294(30)
Purpose
Measuring instruments and communication equipment
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
PA speaker transport handle
5
From Japan
On 2017-10-20 14:33:25
We installed this handle for carrying small PA speakers (sony mu - 701, voss PS - 207 W). Metal is contained in the possession of plastic, so durability is no problem. The length is also adequate enough for adult hands to enter. I think that there is no problem as a guitar amp, keyboard amp, etc. for replacement when the owner's hand is damaged.It is a cheap and durable handle.
This review is about item#9327963.
Repair broken suitcase
5
From Japan
On 2016-04-27 21:27:21
The size is perfect and it is enough to mistake as a genuine article!
This review is about item#09331113.
Measuring instrument
5
From Japan
On 2014-07-17 16:16:58
Just screw it is OK
This review is about item#09327936.
As for carrying our inverter
4
From Japan
On 2013-08-02 18:37:44
It is made of good at reasonable price.
This review is about item#09327936.
On the handle of the homebrew tool box
4
From Japan
On 2013-07-09 13:20:07
There is no bulky place to put a handle here, convenient, affordable and affordable. However, it is not suitable for places that need much strength.
This review is about item#09327963.
Purchase because the instrument band has run out
4
From Japan
On 2011-07-08 17:27:32
Feeling, no problems with carrying. Thanks for the low price.
This review is about item#09327936.