Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Number 1 Trunk Handle
  • Number 1 Trunk Handle
  • Number 1 Trunk Handle

Number 1 Trunk Handle THA-131A

4.50 (2)
Item.#
09331147
Mfr.#
THA-131A
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Base) SPCC, (handle) (spring), SWRM SUS304, (Countersunk head screws with cross recessed round, Hexagon nuts) (base, handle) S / Cr, (Countersunk head screws with cross recessed round) (Hexagon nuts), Cr Ni
Weight (g)
163
Allowable Load (N[kgf])
98.1(10)
Application
Measuring instruments, small boxes, transport equipment, etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for the engine box for the racing cart.
5
From Japan
On 2014-03-27 21:49:54
I am more satisfied with the feeling that it is better than I saw in the picture and I made it well.
This review is about item#09331147.
Attach it to the case of acoustic equipment.
4
From Japan
On 2013-02-20 00:08:31
It is the best if rubber is attached to the handle part ...
This review is about item#09331147.