Buy more than* S$200* and get FREE SHIPPING

  • Trunk Handle
  • Trunk Handle
  • Trunk Handle

Trunk Handle THA-9-4-1

1.50 (2)
Item.#
09331183
Mfr.#
THA-9-4-1
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Measuring instruments, small box, etc.
Dimensions A (mm)
100
Dimension H (mm)
55
Weight (g)
239.8
Specification
Iron
Dimensions J (mm)
14
Material and Processing
(Base) SPCC, (handle) SWRM/-
Dimensions N (mm)
9
Allowable Load (N[kgf])
118(12)
Dimensions P (mm)
5.3
Dimension L (phi mm)
10
Dimensions M (phi mm)
17
Dimension Q(mm)
About 3.2
Dimension K(mm)
t1.6
Dimension G(mm)
16
Dimensions C (mm)
97
Dimensions B (mm)
83
Dimensions E (mm)
50
Dimensions D (mm)
105
Dimension F (mm)
76
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
To the movement of a simple paint booth
2
From Japan
On 2016-05-04 18:55:38
Despite the use in the room, it is is early rust
This review is about item#09331183.
Handle for the tool box
1
From Japan
On 2013-10-16 10:41:53
Products I was surprised to arrive. Rust badly, to feel that sell well in this I thought that I wish was. Stock disposal that had been left for a long time Is not it. I like those who do not buy
This review is about item#09331183.