Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trunk Handle
  • Trunk Handle
  • Trunk Handle

Trunk Handle THA-9-3-2

3.25 (4)
Item.#
09331217
Mfr.#
THA-9-3-2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Application
Measuring instruments, small box, etc.
Dimension G(mm)
17
Dimensions C (mm)
89
Dimensions B (mm)
77
Dimensions E (mm)
50
Dimensions D (mm)
93
Dimension F (mm)
70
Dimensions A (mm)
92
Dimension H (mm)
47
Weight (g)
165.4
Specification
Iron Zn
Dimensions J (mm)
13
Material and Processing
(Base) SPCC, (handle) SWRM/Zn
Dimensions N (mm)
8
Allowable Load (N[kgf])
98.1(10)
Dimensions P (mm)
5.3
Dimension L (phi mm)
9
Dimensions M (phi mm)
15
Dimension Q(mm)
About 2.2
Dimension K(mm)
t1.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Interior DIY Industrial
5
From Japan
On 2017-12-12 21:42:50
I chose an iron fabric thinking that it is good for industrial atmosphere. It is cool that it is not strangely plated. I thought it might be rusted on purpose. There is no problem with the durability of the product and processing accuracy.
This review is about item#9331183.
Wooden box handle
5
From Japan
On 2017-01-23 14:50:24
It seems to rust soon as it is iron, but it is quite normal as it has painted a little oil. I think that it is worth it.
This review is about item#9331156.
Simple painting booth to move
2
From Japan
On 2016-05-04 18:55:38
Even though I use it indoors, rust is fast
This review is about item#09331183.
Handle for tool box
1
From Japan
On 2013-10-16 10:41:53
I was surprised when the product arrived. I thought that rust was so bad that I felt like selling it well. Is it inventory disposition that has been neglected for a long time? You should not buy it
This review is about item#09331183.