Buy more than* S$200* and get FREE SHIPPING

  • Trunk Handle
  • Trunk Handle
  • Trunk Handle

Trunk Handle THA-9-3-3

2.67 (3)
Item.#
09331244
Mfr.#
THA-9-3-3
Package Qty.
1PC
Ship pack of
1
7.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Measuring instruments, small box, etc.
Dimensions B (mm)
77
Dimensions E (mm)
50
Dimensions D (mm)
93
Dimension F (mm)
70
Dimensions A (mm)
92
Dimension H (mm)
47
Weight (g)
164.1
Specification
stainless steel
Dimensions J (mm)
13
Material and Processing
SUS304/-
Dimensions N (mm)
8
Allowable Load (N[kgf])
157(16)
Dimensions P (mm)
5.3
Dimension L (phi mm)
9
Dimensions M (phi mm)
15
Dimension Q(mm)
About 2.2
Dimension K(mm)
t1.2
Dimension G(mm)
17
Dimensions C (mm)
89
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Handle of a wooden box
5
From Japan
On 2017-01-23 14:50:24
Because iron is just rust likely, but it is quite calm because had been painted with a little oil. I think that it is good value.
This review is about item#9331156.
To the movement of a simple paint booth
2
From Japan
On 2016-05-04 18:55:38
Despite the use in the room, it is is early rust
This review is about item#09331183.
Handle for the tool box
1
From Japan
On 2013-10-16 10:41:53
Products I was surprised to arrive. Rust badly, to feel that sell well in this I thought that I wish was. Stock disposal that had been left for a long time Is not it. I like those who do not buy
This review is about item#09331183.