Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Foot TM-73 Zinc Plating
  • Adjuster Foot TM-73 Zinc Plating
  • Adjuster Foot TM-73 Zinc Plating

Adjuster Foot TM-73 Zinc Plating TM-73-1

Item.#
09331253
Mfr.#
TM-73-1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment chassis , OA equipment , medical equipment, etc.
Dimensions C1 (mm)
100
Dimension B1 (mm)
phi 56
Dimensions B (mm)
phi 60.5
Dimensions D (mm)
27.0
Dimension F (mm)
1.0
Dimensions A (mm)
20 X 2.5
Dimension H (mm)
30
Weight (g)
413
Dimension G(mm)
5
Dimensions C (mm)
127.0
Dimensions E (mm)
16.0
Migration Pollution Level
equivalent to 3rd class
Vertical Allowable Load N [kgf]
4.41[450]
Vertical Allowable Load kN (kgf)
4.41[450]
Material and Processing
(Shaft) SWCH/Zn(black) (nylon washer) PA/primary-colors (covering) SPCC/Zn(black) (core metal) SPCC/Zn (guide-peg rubber) CR/black (E form retaining ring) SUS304/-