Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Foot TM-73 Zinc Plating
  • Adjuster Foot TM-73 Zinc Plating
  • Adjuster Foot TM-73 Zinc Plating

Adjuster Foot TM-73 Zinc Plating TM-73-3

Item.#
09331271
Mfr.#
TM-73-3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment chassis , OA equipment , medical equipment, etc.
Dimensions E (mm)
12.5
Migration Pollution Level
equivalent to 3rd class
Vertical Allowable Load N [kgf]
3.43[350]
Vertical Allowable Load kN (kgf)
3.43[350]
Weight (g)
70
Dimension G(mm)
4
Dimensions C (mm)
78.5
Dimensions B (mm)
phi 37.7
Dimensions D (mm)
18.5
Dimension F (mm)
1.0
Dimensions A (mm)
M8x1.25
Dimension H (mm)
13
Dimensions C1 (mm)
60
Dimension B1 (mm)
phi 34
Material and Processing
(Shaft) SWCH/Zn(black) (nylon washer) PA/primary-colors (covering) SPCC/Zn(black) (core metal) SPCC/Zn (guide-peg rubber) CR/black (E form retaining ring) SUS304/-