Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Foot TM-73 Zinc Plating
  • Adjuster Foot TM-73 Zinc Plating
  • Adjuster Foot TM-73 Zinc Plating

Adjuster Foot TM-73 Zinc Plating TM-73-5

Item.#
09331296
Mfr.#
TM-73-5
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment chassis , OA equipment , medical equipment, etc.
Dimensions C1 (mm)
70
Dimension B1 (mm)
phi56
Dimensions B (mm)
phi60.5
Dimensions D (mm)
27.0
Dimension F (mm)
1.0
Dimensions A (mm)
M16x2.0
Dimension H (mm)
24
Weight (g)
279
Dimension G(mm)
5
Dimensions C (mm)
97.0
Dimensions E (mm)
16.0
Migration Pollution Level
Tertiary equivalent
Vertical Allowable Load N [kgf]
4.41[450]
Vertical Allowable Load kN (kgf)
4.41[450]
Material and Processing
(Shaft) SWCH / Zn (black) (nylon washer) PA / primary color (cover) SPCC / Zn (black) (metal core) SPCC / Zn (rubber feet) CR / black (E-type retaining ring) SUS304 / -