Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-73W-3

Item.#
09331323
Mfr.#
TM-73W-3
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Dimension F (mm)
1.0
Weight (g)
70
Dimension B1 (mm)
Phi34
Dimensions B (mm)
Phi37.7
Dimensions E (mm)
12.5
Dimensions A (mm)
M8x1.25
Dimension H (mm)
13
Material and Processing
(Shaft) SWCH / Zn (black) (nylon washer) PA / primary colors (cover) SPCC / Zn (black) (metal core) SPCC / Zn (foot rubber) Q (silicon rubber) / white (E-shaped retaining ring) SUS / over
Dimensions C1 (mm)
60
Dimension G(mm)
4
Dimensions C (mm)
78.5
Migration Pollution Level
Grade 5
Dimensions D (mm)
18.5
Vertical Allowable Load N [kgf]
3.43[350]
Vertical Allowable Load kN (kgf)
3.43[350]
Application
Medical equipment, screen printing machine, semiconductor making equipment, etc.