Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-236-1

5.00 (1)
Item.#
09331357
Mfr.#
TM-236-1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment, OA equipment, and other chassis, etc.
Color
Black
Vertical Allowable Load kN (kgf)
0.78[80]
Dimensions C (mm)
78
Dimensions E (mm)
13
Dimensions A (mm)
M8
Weight (g)
44
Vertical Allowable Load N [kgf]
0.78[80]
Dimensions C1 (mm)
60
Dimensions B (mm)
phi38
Dimensions D (mm)
18
Material and Processing
(Adjustment bolt) SWCH / Zn (black) (nylon washer) PA / primary color (foot) SPCC / Zn (black) (holder) EPDM / black (set screw) SWCH / Zn (black)