Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-236-2

5.00 (1)
Item.#
09331366
Mfr.#
TM-236-2
Package Qty.
1PC
Ship pack of
1
4.68 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment, OA equipment, and other chassis, etc.
Vertical Allowable Load N [kgf]
0.78[80]
Dimensions C1 (mm)
50
Dimensions B (mm)
phi38
Dimensions D (mm)
19.5
Weight (g)
58
Color
Black
Vertical Allowable Load kN (kgf)
0.78[80]
Dimensions C (mm)
69.5
Dimensions E (mm)
17
Dimensions A (mm)
M10
Material and Processing
(Adjustment bolt) SWCH / Zn (black) (nylon washer) PA / primary color (foot) SPCC / Zn (black) (holder) EPDM / black (set screw) SWCH / Zn (black)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As adjuster.
5
From Japan
On 2014-07-25 17:59:25
And cool in a simple, good.
This review is about item#09331357.