Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-236-3

5.00 (1)
Item.#
09331375
Mfr.#
TM-236-3
Package Qty.
1PC
Ship pack of
1
8.87 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment, OA equipment, and other chassis, etc.
Dimensions E (mm)
19
Dimensions A (mm)
M12
Color
Black
Vertical Allowable Load kN (kgf)
1.96[200]
Dimensions C (mm)
94
Dimensions B (mm)
phi60
Dimensions D (mm)
24
Weight (g)
141
Vertical Allowable Load N [kgf]
1.96[200]
Dimensions C1 (mm)
70
Material and Processing
(Adjustment bolt) SWCH / Zn (Black) (nylon washer) PA / primary color (foot) SPCC / Zn (Black) (holder) EPDM / black (set screw) SWCH / Zn (Black)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As adjuster.
5
From Japan
On 2014-07-25 17:59:25
And cool in a simple, good.
This review is about item#09331357.