Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-237-3

5.00 (1)
Item.#
09331411
Mfr.#
TM-237-3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Computer and measuring equipment, OA equipment, and other chassis, etc.
Dimensions D (mm)
24
Weight (g)
141
Vertical Allowable Load N [kgf]
1.96[200]
Dimensions C1 (mm)
70
Dimensions B (mm)
phi60
Dimensions E (mm)
19
Dimensions A (mm)
M12
Color
Gray
Vertical Allowable Load kN (kgf)
1.96[200]
Dimensions C (mm)
94
Material and Processing
(Adjustment bolt) SWCH / Zn (Black) (nylon washer) PA / primary color (foot) SPCC / Zn (Black) (holder) EPDM / gray (set screw) SWCH / Zn (Black)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an adjuster.
5
From Japan
On 2014-07-25 17:59:25
Simple and cool, good.
This review is about item#09331357.