Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-1

Item.#
09331673
Mfr.#
TM-258-1
Package Qty.
1PC
Ship pack of
1
9.52 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Vertical Allowable Load kN (kgf)
2.94[300]
Dimensions C (mm)
75
Dimension F (mm)
19
Weight (g)
305
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Dimensions C1 (mm)
50
Dimensions D (mm)
25
Dimensions A (mm)
M12x1.75
Vertical Allowable Load N [kgf]
2.94[300]