Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-2

Item.#
09331682
Mfr.#
TM-258-2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-14
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Dimensions C (mm)
125
Dimension F (mm)
19
Weight (g)
345
Vertical Allowable Load kN (kgf)
2.94[300]
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Dimensions D (mm)
25
Dimensions A (mm)
M12x1.75
Vertical Allowable Load N [kgf]
2.94[300]
Dimensions C1 (mm)
100