Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-3

Item.#
09331691
Mfr.#
TM-258-3
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Vertical Allowable Load kN (kgf)
2.94[300]
Dimensions C (mm)
145
Dimension F (mm)
19
Weight (g)
360
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Dimensions C1 (mm)
120
Dimensions D (mm)
25
Dimensions A (mm)
M12x1.75
Vertical Allowable Load N [kgf]
2.94[300]