Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-4

Item.#
09331707
Mfr.#
TM-258-4
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Weight (g)
380
Vertical Allowable Load kN (kgf)
2.94[300]
Dimensions C (mm)
175
Dimension F (mm)
19
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Vertical Allowable Load N [kgf]
2.94[300]
Dimensions C1 (mm)
150
Dimensions D (mm)
25
Dimensions A (mm)
M12x1.75