Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-5

Item.#
09331716
Mfr.#
TM-258-5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-07-06
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Vertical Allowable Load N [kgf]
6.87[700]
Dimensions C1 (mm)
65
Dimensions D (mm)
27
Dimensions A (mm)
M16x2.0
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Vertical Allowable Load kN (kgf)
6.87[700]
Dimensions C (mm)
92
Dimension F (mm)
24
Weight (g)
395