Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-6

Item.#
09331725
Mfr.#
TM-258-6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Vertical Allowable Load kN (kgf)
6.87[700]
Dimensions C (mm)
127
Dimension F (mm)
24
Weight (g)
440
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Dimensions C1 (mm)
100
Dimensions D (mm)
27
Dimensions A (mm)
M16x2.0
Vertical Allowable Load N [kgf]
6.87[700]