Buy more than* S$200* and get FREE SHIPPING

  • Foot Adjuster
  • Foot Adjuster
  • Foot Adjuster

Foot Adjuster TM-258-12

Item.#
09331786
Mfr.#
TM-258-12
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Purpose
OA equipment and vending machines, machine tools and other
Vertical Allowable Load N [kgf]
8.83[900]
Dimensions C1 (mm)
150
Dimensions D (mm)
30
Dimensions A (mm)
M20x2.5
Material and Processing
(Shaft foot) SS400 / Zn (nut) SWRCH / Zn (flat washer) SPCC / Zn
Vertical Allowable Load kN (kgf)
8.83[900]
Dimensions C (mm)
180
Dimension F (mm)
30
Weight (g)
695