Buy more than* S$200* and get FREE SHIPPING

  • Stand Foot
  • Stand Foot
  • Stand Foot
  • Stand Foot
  • Stand Foot
  • Stand Foot
  • Stand Foot

Stand Foot TM-174

5.00 (2)
Item.#
09332005
Mfr.#
TM-174
Package Qty.
1PC
Ship pack of
1
1.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(ARM-based) PC / black (Shaft) SUS /- (Cushion) urethane rubber / black
Weight (g)
12.5
Allowable Load (N[kgf])
29.4[3]
Application
Measuring machines , OA equipment , Various precision equipments, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of electrical appliances
5
From Japan
On 2016-01-19 01:48:57
I did not get ordered from the manufacturer.
This review is about item#09332005.
Repair of electrical appliances
5
From Japan
On 2016-01-16 03:09:47
I did not get ordered from the manufacturer.
This review is about item#09332005.