Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Foot Ck Type
  • Rubber Foot Ck Type
  • Rubber Foot Ck Type

Rubber Foot Ck Type CK-7

5.00 (3)
Item.#
09332032
Mfr.#
CK-7
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Migration Pollution Level
Level 3
Hardness
60 +/- 5 Degrees
Application
Medical equipment, laboratory equipment, measuring machines, etc.
Dimension T (mm)
0.5
Dimensions B (mm)
8
Dimensions D (mm)
3
Dimensions A (mm)
10
Weight (g)
0.7
Material and Processing
(Rubber legs) SBR (styrene-butadiene rubber) /- (Washer) SPCC/Zn
Color
Gray
Dimension r (mm)
-
Dimensions C (mm)
9
Dimensions E (mm)
6
Dimension F (mm)
5
Type
Conical
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
HDD vibration isolation
5
From Japan
On 2017-09-07 14:33:11
It is thin and softer than ordinary black rubber feet so it is effective for vibration prevention.
This review is about item#9332023.
Mounting on the four corners of the folding table
5
From Japan
On 2017-07-07 16:09:02
The folding table is damaged at the corners of the board when carrying it, so it is possible to keep the board long lasting thanks to this.
This review is about item#09332066.
Repair of store chair
5
From Japan
On 2015-11-30 17:12:38
I am using it as a rubber feet repairing of the store's chair. The sturdy color was perfect.
This review is about item#09332066.