Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Foot UK Type
  • Rubber Foot UK Type
  • Rubber Foot UK Type

Rubber Foot UK Type UK-5

5.00 (1)
Item.#
09332075
Mfr.#
UK-5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, business instruments and measureing equipment
Incombustibility
(UL standard) 94V-0
Dimensions C (mm)
13
Dimensions E (mm)
8
Dimension F (mm)
6
Hardness
60 + 5 degrees
Material and Processing
(Rubber feet) CR (chloroprene rubber) / - (washer) SPCC / Zn
Color
Mustard color
Dimension T (mm)
0.8
Dimensions B (mm)
9
Dimensions D (mm)
3
Dimensions A (mm)
16
Weight (g)
2.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the vehicle
5
From Japan
On 2013-03-01 15:27:08
No problem.
This review is about item#09332075.